Polypropylene Tape Printed Fragile 50mmx66m White Red (Pack of 6) Ppp-C

Order Code: ZT1546680S

£10.99 Inc VAT (20%)


Description

Great for sealing parcels that contain fragile material, this Printed Polypropylene Tape is perfect for long distance shipping or simple mailing. With clear and bold red letters, this tape makes it obvious that the contents could be easily broken and helps prevent rough treatment of your package. The durable polypropylene is strong and long lasting, protecting your contents in transit. This pack contains 6 rolls measuring 50mm x 66m and printed with the word 'ragile'.
Adhesive tape printed Fragile
Helps protect fragile items in transit
Red writing on white tape
Lettering is bold and clear
Width: 50mm
Pack of 6

See full description
Specifications for Polypropylene Tape Printed Fragile 50mmx66m White Red (Pack of 6) Ppp-C
  • MFR Part No.
    MA19364
  • Weight
    0.9401kg
  • Pack Quantity
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome