Polypropylene Tape Printed Handle with Care 50mm x 66m White Red, Pack of 6 70581500

Order Code: ZT1546647S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.276%
10 +£10.5512%


Description

Great for sealing parcels that contain fragile material, this Printed Polypropylene Tape is perfect for long distance shipping or simple mailing. With clear and bold red letters, this tape makes it obvious that the contents could be easily broken and helps prevent rough treatment of your package. The durable polypropylene is strong and long lasting, protecting your contents in transit. This pack contains 6 rolls measuring 50mm x 66m and printed with the words 'Handle With Care'.
Adhesive tape printed Handle With Care
Helps protect fragile items in transit
Red writing on white tape
Lettering is bold and clear
Width: 50mm
Pack of 6

See full description
Specifications for Polypropylene Tape Printed Handle with Care 50mm x 66m White Red, Pack of 6 70581500
  • MFR Part No.
    MA19367
  • Pack Quantity
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome