PP Adhesive Film, Tesafilm 4205 Standard, Pack Of 72 Rolls, Transparent, Tape Width 25mm

Order Code: ZT2715818S

£159.99 Inc VAT (20%)


Description

PP adhesive film, tesafilm 4205 standard, pack of 72 rolls, transparent, tape width 25 mm. Supplied = assembled. Product type = adhesive films. Adhesive type = rubber. Backing material = PP. Tape width = 25 mm. Tape length = 66 m. Core diameter = 76, 2 mm. Colour = transparent. Material thickness = 45 m. For all internal packaging applications. Good adhesion. Tape width 25 mm, tape length 66 m. Overall thickness 45 m. Pack of 72 rolls. Polypropylene tape (PP) Inexpensive, environmentally friendly and tear resistant - for standard applications.

See full description
Specifications for PP Adhesive Film, Tesafilm 4205 Standard, Pack Of 72 Rolls, Transparent, Tape Width 25mm
  • Product Type
    Adhesive Films
  • Adhesive Type
    Rubber
  • Colour
    Transparent
  • Pack Quantity
    72
  • Supplied
    Assembled
  • Core Diameter
    76.2mm
  • Backing Material
    PP
  • Tape Width
    25mm
  • Tape Length
    66m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome