Safety Seal Tape, Tesapack Secure & Strong, Pack Of 36 Rolls, Yellow, Tape Width 50mm

Order Code: ZT2702435S

£749.99 Inc VAT (20%)


Description

Safety seal tape, tesapack secure & strong, pack of 36 rolls, yellow, tape width 50 mm. Supplied = assembled. Product type = warning/safety tapes. Adhesive type = acrylic. Backing material = PP-BO. Tape width = 50 mm. Tape length = 50 m. Core diameter = 76 mm. Colour = yellow. Imprint = opened/geffnet. Material thickness = 0, 62 mm. Highly adhesive packing tape. Dispenses very evenly and quietly. Even when resealing, the message ''opened'' remains visible. Optimally suited for the transport of high value products at risk of being stolen. Suitable for all conventional adhesive tape dispensers. If the yellow safety tape is removed, the imprint ''opened'' becomes visible on the package.

See full description
Specifications for Safety Seal Tape, Tesapack Secure & Strong, Pack Of 36 Rolls, Yellow, Tape Width 50mm
  • Pack Quantity
    36
  • Adhesive Type
    Acrylic
  • Product Type
    Warning/Safety Tapes
  • Colour
    Yellow
  • Supplied
    Assembled
  • Imprint
    Opened/Geöffnet
  • Core Diameter
    76mm
  • Tape Width
    50mm
  • Tape Length
    50m
  • Backing Material
    PP-BO

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome