Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Packaging - Various
Detectable Blue Strapping - 2.5cm x 5m
By Blueleaf
Order Code:
ZT2527014S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/packaging-various/detectable-blue-strapping-2-5cm-x-5m/p/ZT2527014S
Add to quotation
View all Packaging - Various
Description
Detectable Blue Strapping - 2.5Cm X 5M
Tags:
#BulkDiscount
Specifications
Specifications for Detectable Blue Strapping - 2.5cm x 5m
Size
2.5cm x 5m
Length
5m
Colour
Blue
Width
2.5cm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome