Full Height Drawer Cupboard, Counter Element At Left, Height 1025mm, Pure White/Pigeon Blue

Order Code: ZT2697071S

£1,899.99 Inc VAT (20%)


Description

Full height drawer cupboard, counter element at left, height 1025 mm, pure white/pigeon blue. Supplied = assembled. Height = 1025 mm. Width = 432 mm. Depth = 800 mm. Utensil drawer = yes. Storage drawer extends to = 100% extendable. Internal dimensions drawer HxWxD = 882x368x698 mm. Product type = fixed pedestals. Material = sheet steel, powder coated. Body colour = pure white RAL 9010. Drawer material = steel. Drawer colour = pigeon blue RAL 5014. Max. drawer load = 40 kg. Drawer guide = with drawers on ball bearing telescopic runners. Feature = lockable. Panel thickness = 25 mm. Cupboard, partition and mobile pedestal in one. Acoustically effective side walls. High quality, self-retracting drawer guides with damper. Incl. 2 shelves, 1 utensil tray and private compartment that can be locked separately. Available with 2.5 or 3 file heights. Additional storage space is created by the full height drawer cupboard with a sturdy, welded steel body. Acoustically effective. Depth 800 mm. High quality powder coating. With bar handle and 25 mm thick cover panel made of plastic laminate. Counter element on left, drawers open to right, steel front with bar handle, drawers with self retraction and damper as standard. Supplied fully assembled. Practical small drawer on request.

See full description
Specifications for Full Height Drawer Cupboard, Counter Element At Left, Height 1025mm, Pure White/Pigeon Blue
  • Product Type
    Fixed Pedestals
  • Depth
    800mm
  • Drawer Colour
    Pigeon Blue
  • Supplied
    Assembled
  • Height
    1025mm
  • Material
    Sheet Steel, Powder Coated
  • Width
    432mm
  • Panel Thickness
    25mm
  • Drawer Load Capacity
    40kg
  • Features
    Lockable
  • Body Colour
    Pure White
  • Drawer Material
    Steel
  • Storage Drawer Extends To
    100%

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome