Postal Box Tuck Flap White 105X78X47, Box of 25

Order Code: ZT1013575S

£65.99 Inc VAT (20%)


Description

Ever had a conundrum as to how to post an unyielding product? We feel that this selection of packaging orientated envelopes can answer the mailing enigmas of yesterday.

Specifications for Postal Box Tuck Flap White 105X78X47, Box of 25
  • Weight
    135gsm
  • Colour
    Kraft
  • Pack Quantity
    25
  • Width
    78mm
  • Height
    105mm
  • Envelope Style
    Postal Box
  • Gusset Depth
    47mm
  • Closure Type
    Peel and Seal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome