Small Postal Box Kraft 102 x 110 x 20, Box of 25

Order Code: ZT1013113S

£22.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.390%
5 - 9£21.275%
10 - 19£20.1510%
20 +£19.0315%


Description

Ever had a conundrum as to how to post an unyielding product? We feel that this selection of packaging orientated envelopes can answer the mailing enigmas of yesterday.

Specifications for Small Postal Box Kraft 102 x 110 x 20, Box of 25
  • Colour
    Kraft
  • Pack Quantity
    25
  • Width
    110mm
  • Height
    102mm
  • Gusset Depth
    20mm
  • Envelope Style
    Postal Box
  • Material Certification
    PEFC
  • Closure Type
    Peel and Seal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome