Hygienic Paper Bag, HxW 290 X 108mm, Pack Of 1000

Order Code: ZT2694751S

£73.99 Inc VAT (20%)


Description

Hygienic paper bag, HxW 290 x 108 mm, pack of 1000. Supplied = assembled. Material = paper. Material thickness = 1 mm. Width = 108 mm. Height = 290 mm. Product type = paper waste sacks. For all hygienic bag holders. Hygienic paper bags, threaded, with text in several languages.

Specifications for Hygienic Paper Bag, HxW 290 X 108mm, Pack Of 1000
  • Product Type
    Paper Waste Sacks
  • Height
    290mm
  • Width
    108mm
  • Supplied
    Assembled
  • Material
    Paper
  • Pack Quantity
    1000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome