Kraft Mailing Bag Gusset 180x235x80mm/85mm Lip (Pack of 50) - KMB180

Order Code: ZT4175202S

£14.99 Inc VAT (20%)


Description

These Kraft gusset mailing bags are made from 100% recyclable, compostabel and biodegradable paper. Manufactured in the UK. With the expanding gusset they are a great lightweight alternative to cardboard boxes. Twin peel and seal strips allow the consumer to reuse or return the item in the same bag if required.
Plain mailing bag with 80mm gusset
Twin peel and seal strips
80gsm
Size: 180x235x80mm/85mm Lip
Colour: Kraft brown
Pack of 50

See full description
Specifications for Kraft Mailing Bag Gusset 180x235x80mm/85mm Lip (Pack of 50) - KMB180
  • Product Type
    Mailing Bag
  • Weight
    80g/m²
  • Colour
    Kraft Brown

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome