Kraft Mailing Bag Gusset 415x495x100mm/100mm Lip (Pack of 50) - KMB415

Order Code: ZT4175274S

£22.99 Inc VAT (20%)


Description

These Kraft gusset mailing bags are made from 100% recyclable, compostabel and biodegradable paper. Manufactured in the UK. With the expanding gusset they are a great lightweight alternative to cardboard boxes. Twin peel and seal strips allow the consumer to reuse or return the item in the same bag if required.
Plain mailing bag with 100mm gusset
Twin peel and seal strips
100gsm
Size: 415x495x100mm/100mm Lip
Colour: Kraft brown
Pack of 50

See full description
Specifications for Kraft Mailing Bag Gusset 415x495x100mm/100mm Lip (Pack of 50) - KMB415
  • Weight
    100g/m²
  • Colour
    Kraft Brown
  • Product Type
    Mailing Bag

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome