Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Shipping & Packing Bags
Paper Bags
Strung Bag Kraft 7 x 7in - Pack of 1000
Order Code:
ZT5532746S
Copy
£13.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.39
0%
5 - 9
£12.85
4%
10 - 19
£12.32
8%
20 +
£11.78
12%
1
Add to basket
Get it by
Wed, 30th Apr
In Stock
GBP
13.39
https://www.zoro.co.uk/shop/office-supplies-and-packaging/paper-bags/strung-bag-kraft-7-x-7in-pack-of-1000/p/ZT5532746S
Add to quotation
View all Paper Bags
Description
Kraft Strung Paper Bag for takeaways
Tags:
#BulkDiscount
Specifications
Specifications for Strung Bag Kraft 7 x 7in - Pack of 1000
Product Type
Strung Paper Bag
Size
7 x 7in
Dimensions
7 x 7in