Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Writing & Graphic Supplies
Pencil Sharpeners
Plastic Pencil Sharpeners Assorted (Pack of 100) 794300
By Value Product
Order Code:
ZT1547988S
£5.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.29
0%
5 - 9
£5.08
4%
10 - 19
£4.87
8%
20 - 49
£4.66
12%
50 +
£4.44
16%
1
Add to basket
Get it in
5-7
working days
Available
GBP
5.29
https://www.zoro.co.uk/shop/office-supplies-and-packaging/pencil-sharpeners/plastic-pencil-sharpeners-assorted-pack-of-100-794300/p/ZT1547988S
Add to quotation
View all Pencil Sharpeners
Description
Plastic Pencil Sharpeners Assorted (Pack of 100) 794300
Tags:
#BulkDiscount
Specifications
Specifications for Plastic Pencil Sharpeners Assorted (Pack of 100) 794300
MFR Part No.
HJ60401
Depth
351mm
Width
135mm
Pack Quantity
100
Height
166mm
Weight
0.2451kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome