0
1
2

Sharpener Soft Grip 8mm (Pack of 36)

Order Code: ZT4038422S

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£20.154%
10 +£19.318%


Description

Swordfish’s Soft Grip Pencil Sharpener is ideal for use in the home and school.

The Swordfish Soft Grip Sharpener features soft rubber edging for a comfortable grip, allowing you to sharpen your pencils comfortably and efficiently.

The Pencil Sharpener has a single hole for standard 8mm diameter pencils, allowing you to sharpen art pencils, colouring pencils and more.

Swordfish's handy Soft Grip Sharpener has unique tamper resistant screws and inset blades so no sharp edges are accessible, ensuring your safety while you sharpen away. The versatile sharpener also has an ergonomic shape, making it suitable for young children to use with ease.

Fun, affordable and a safer alternative to the traditional Wedge Pencil Sharpener, its' unique design makes the Soft Grip Sharpener extremely user friendly.

Each tub contains 36 Soft Grip Pencil Sharpeners in four assorted colours including Blue, Green, Red and Yellow.

See full description
Specifications for Sharpener Soft Grip 8mm (Pack of 36)
  • Diameter
    8mm
  • Product Type
    Pencil Sharpener
  • Pack Quantity
    36

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome