Fine Art Canvas 4R 102x152mm Premium Matte Photo Inkjet Paper - 50 Sheets

Order Code: ZT3292121S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Kodak Fine Art Canvas 4R 102x152mm Premium Matte Photo Inkjet Paper - 50 Sheets contains 50 sheets of high-quality photo paper that allows for high-resolution prints in A6 format (10 x 15 cm) This is a common format for photo prints, ideal for photo albums, postcards and invitations. The photo paper is of high quality, with a thickness of 230 g/m for a water-resistant and durable print. This thickness also ensures a good grip and a professional print quality. This photo paper is designed specifically for inkjet printing, providing crisp and accurate results. In addition, the paper has a canvas effect finish that adds a subtle texture to your images, resulting in a high quality print. This photo paper is versatile and suitable for a variety of creative projects such as photo albums, postcards, announcements and other photo printing projects. The photo paper is compatible with most inkjet printers, making it a convenient and easy to use choice for home or office prints. With professional quality, this photo paper is ideal for all creative projects requiring a high quality print

See full description
Specifications for Fine Art Canvas 4R 102x152mm Premium Matte Photo Inkjet Paper - 50 Sheets
  • Product Type
    Fine Art Canvas

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome