Clear Card Holder Polypropylene Wipe-clean Top-opening A4 Ref 12092 [Pack 25]

Clear Card Holder Polypropylene Wipe-clean Top-opening A4 Ref 12092 [Pack 25]

Order Code: ZT1731889S

£24.99 Inc VAT (20%)


Description

The Rexel® A4 Card Holders are the ideal solution for storing and displaying your professional documents. The long lasting and durable material ensure maximum protection at all times whilst also being lightweight making them ideal for people on the go. The wipe clean finish allows you to easily wipe away any coffee or tea spills so your documents stay in pristine condition at all times. Lightly embossed to reduce glare. These cards have three sealed sides which open at the edges with a handy thumbhole that allows for easy access and retrieval of your cards. The Rexel A4 clear embossed card holders are the ideal way to store, protect and display your professional business and personal cards.

See full description
Specifications for Clear Card Holder Polypropylene Wipe-clean Top-opening A4 Ref 12092 [Pack 25]
  • Colour
    Transparent
  • Product Type
    Card Holder
  • Size
    A4
  • Pack Quantity
    25
  • Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome