Delux Punched Pocket Top Opening Blue Strip A4 Clear (Pack of 25) - KF01122

Order Code: ZT1548031S

£2.79 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.790%
10 - 19£2.684%
20 - 49£2.578%
50 - 99£2.4612%
100 +£2.3416%


Description

These Q-Connect punched pockets are made of deluxe glossy 75 micron plastic and are great for filing and office administration. The top opening pockets are multi-punched to fit into any standard binder, and are great for protection and display purposes. Ideal for certificates, booklets or any other documents you don't want to hole-punch, this pack contains 25 punched pockets.
Punched pocket with blue reinforced strip
Anti-glare finish for clear reading
Made from glossy 75 micron polypropylene
Blue punched side strip for reinforcement
Top opening helps slide documents in more easily
Punched to fit most lever arch files and ring binders
Size: A4
Pack of 25

See full description
Specifications for Delux Punched Pocket Top Opening Blue Strip A4 Clear (Pack of 25) - KF01122
  • Weight
    0.1701kg
  • Pack Quantity
    25
  • MFR Part No.
    KF01122

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome