Eco Cut Flush Folders A4 Clear (Pack of 100) 1105

Order Code: ZT1548956S

£19.99 Inc VAT (20%)


Description

These environmentally friendly A4 Rapesco Eco cut flush folders are made from 100% recyclable and 100% biodegradable 100 micron polypropylene. Opening on two sides, the folders feature a thumb cut out for easy access to contents. The 3mm capacity can hold up to 30 sheets of A4 80gsm paper. This pack contains 100 clear folders.
Environmentally friendly cut flush folders
100% recyclable and 100% biodegradable polypropylene
3mm filing capacity for up to 30 sheets of 80gsm paper
Thumb cut out for easy access to contents
100 micron
Size: A4
Colour: Clear
Pack of 100

See full description
Specifications for Eco Cut Flush Folders A4 Clear (Pack of 100) 1105
  • Weight
    1.09kg
  • Pack Quantity
    100
  • MFR Part No.
    HT00240
  • Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome