Eco Popper Wallet A4 Plus Assorted (Pack of 5) 1039

Order Code: ZT1545270S

£4.29 Inc VAT (20%)


Description

These Rapesco ID Popper Wallets are made from durable, coloured polypropylene which is 100% recyclable and biodegradable. Great for filing unpunched papers the folder can hold up to 50 sheets of A4 80gsm paper and has a secure press stud closure and convenient pen holder. This pack contains five A4 folders in translucent aqua, blue, lime, purple and ruby.
Durable coloured polypropylene popper wallets
100% recyclable and biodegradable
Holds up to 50 sheets of A4 80gsm paper
Secure press stud closure
Convenient pen holder
Assorted colours: aqua, blue, lime, purple and ruby
Pack of 5

See full description
Specifications for Eco Popper Wallet A4 Plus Assorted (Pack of 5) 1039
  • Weight
    0.15kg
  • Pack Quantity
    5
  • MFR Part No.
    HT15175
  • Material
    Polypropylene
  • Type
    Envelope Folder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome