Economy Folder Polypropylene A4 80 Micron Clear (Pack 100) 54810

Order Code: ZT2121925S

£30.99 Inc VAT (20%)


Description

ValueX Economy Folder Polypropylene A4 80 Micron Clear (Pack 100) 54810 Quality folder for everyday use and convenient storage of documents. Glass clear 0.08 mm PP foil. A4. 1 box of 100.

Specifications for Economy Folder Polypropylene A4 80 Micron Clear (Pack 100) 54810
  • Material
    Polypropylene
  • Form
    Cut Flush
  • Product Type
    Open 2 Side Folders
  • Size
    A4
  • Colour
    Transparent
  • Environment Support
    100% Recyclable
  • Weight
    9g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome