High Quality Pocket Embossed, Clear, 0.09 mm Polypropylene. A4. Clear (Pack 100)

Order Code: ZT1061721S

Qty of 5 for
£449.95 Inc VAT (20%)
£89.99 each

This product must be ordered in multiples of 5

Description

Premium quality pocket for everyday use. Multi-punched strip allows covenient storage of documents in lever arch files and binders.

Specifications for High Quality Pocket Embossed, Clear, 0.09 mm Polypropylene. A4. Clear (Pack 100)
  • MFR Part No.
    47900000
  • Colour
    Transparent
  • Weight
    0.009kg
  • Depth
    305.0mm
  • Height
    1.0mm
  • Width
    230.0mm
  • Product Type
    Pocket
  • Material
    Polypropylene
  • Size
    A4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome