ID Popper Wallet A4 Plus Solid Assorted (Pack of 5) 0701

Order Code: ZT1545084S

£5.19 Inc VAT (20%)


Description

These Rapesco ID Popper Wallets are made from durable, coloured polypropylene for stylish storage of up to 50 sheets of A4 80gsm paper. Great for filing unpunched papers the folder has a secure press stud closure and convenient pen holder. The handy pocket on the front cover allows you to label and personalise each folder for easy reference. This pack contains five A4+ folders in solid colour aqua, blue, purple, ruby and yellow.
Durable solid colour polypropylene popper wallets
For up to 50 sheets of A4 80gsm paper
Secure press stud closure
Convenient pen holder
ID pocket on front cover for personalisation
Size: A4+
Assorted colours: aqua, blue, purple, ruby and yellow
Pack of 5

See full description
Specifications for ID Popper Wallet A4 Plus Solid Assorted (Pack of 5) 0701
  • Weight
    0.18kg
  • Pack Quantity
    5
  • MFR Part No.
    HT05170
  • Material
    Polypropylene
  • Colour
    Aqua
    Blue
    Purple
    Yellow
    Ruby
  • Paper Size
    A4+
  • Product Type
    Popper Wallet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome