0
1
2
3
4
5

Punched Pocket Pad 60 Pocket A4 400129426

Order Code: ZT1545743S

£12.39 Inc VAT (20%)


Description

This Oxford pad contains 60 punched pockets made from 50 micron plastic. The pockets are ideal for easy insertion of paper which can be removed using the perforated edge and filed away in a folder. The pad has a protective card cover and the plastic pockets each featuring a curved opening ensuring easy access. Suitable for ring binders and lever arch files, these pockets have multi-punched spines. Glass clear.
Pad of plastic pockets with protective card cover
Curved opening of each pocket for easy access
Perforated edge allowing pockets to be detached from the pad
Multi-punched spine suitable for filing in ring binders or lever arch files
50 micron
Size: A4
Colour: Glass clear
One pad of 60 pockets

See full description
Specifications for Punched Pocket Pad 60 Pocket A4 400129426
  • Weight
    0.434kg
  • MFR Part No.
    JD43208

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome