Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Plastic Pockets
Zippi Bag Bright Colours A4 Pack 25
By Rapesco
Order Code:
ZT3528042S
£16.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
16.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/plastic-pockets/zippi-bag-bright-colours-a4-pack-25/p/ZT3528042S
Add to quotation
View all Plastic Pockets
Description
Rapesco Zippi Bag with Metal Zip Bright Transparent Colours A4+ (Pack 25) 0798
Specifications
Specifications for Zippi Bag Bright Colours A4 Pack 25
Style
Zip Wallet
Size
A4+
Colour
Assorted
Product Type
Document Wallets
Material
Polypropylene
Closure
Zip Closure
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome