14L Small Natural Storage Box S01S8010

Order Code: ZT1550524S

£3.39 Inc VAT (20%)


Description

This small Stack & Store storage box is perfect for storing and transporting a range of items. Suitable for stacking or nesting together, these boxes can be stacked without lids by rotating the box by 180 degrees. With an easy to clean finish, this practical, stackable box has the capacity of 14L. Supplied in a natural finish, measuring 400 x 280 x 200mm.
Small Stack & Store storage box
Boxes can be stacked or nested together
Boxes can be stacked without lids by rotating the box by 180 degrees
Easy clean finish
Capacity: 14L
Dimensions: 400 x 280 x 200mm
Colour: Natural

See full description
Specifications for 14L Small Natural Storage Box S01S8010
  • MFR Part No.
    WFH30100
  • Weight
    0.332kg
  • Colour
    Natural
  • Product Type
    Storage Box
  • Capacity
    14L
  • Finish
    Easy clean

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome