64L Stacking Box Recycled Grey - 64RDGCB

Order Code: ZT4177818S

64 litres
£27.99 Inc VAT (20%)


Description

The Really Useful 64 litre plastic stacking box is made in a solid colour, ensuring items remain private from view. With the securing, lockable clip handles are used to secure the lid, to ensure the lid remains secure. The boxes are made from 100% recyclable material and are 100% recyclable. Suitable for storing office supplies, filing, seasonal items, and much more.
Storage box with lid
Ideal for archive storage, lever arch files, and general storage
Stackable for space saving storage
Handles used to clip the lid securely in place or for ease of carrying
Made from 100% recyclable material
100% recyclable
Volume: 64 litres
Dimensions: W710 x D440 x 310mm (external)
Dimensions: W605 x D370 x H280mm (internal)
Colour: Grey

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome