Quantity | Price | Discount |
---|---|---|
1 - 4 | £9.29 | 0% |
5 + | £8.83 | 5% |
The Really Useful 9 litre plastic stacking box is made in a solid colour, ensuring items remain private from view. With the securing, lockable clip handles are used to secure the lid, to ensure the lid remains secure. The boxes are made from 100% recyclable material and are 100% recyclable. Suitable for storing office supplies, filing, seasonal items, and much more.
Storage box with lid
Ideal for archive storage and keeping items secured
Stackable for space saving storage
Handles used to clip the lid securely in place or for ease of carrying
Made from 100% recyclable material
100% recyclable
Volume: 9 litres
Dimensions: W395 x D255 x H155mm (external)
Dimensions: W335 x D210 x H140mm (internal)
Colour: Grey