Compact Storage Box Slim 94x291x61mm 1.3L Clear - 11290

Order Code: ZT4177464S

£4.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.190%
10 +£3.907%


Description

The transparent box slim 1.3 litre is ideal for optimizing storage of long items like pens in cabinets, drawers or on a desk. The SmartStore Compact Clear is modular is a modular, high-quality box that is easy to clean by hand-wash or in the dishwasher. BPA free and food approved.
SmartStore Compact Storage box slim
Modular shape fits with other Compact items in the SmartStore range
BPA free and food approved
Made from recyclable material
Smooth surface for easy cleaning
Temperature resistance from -40 to +100 degrees celsius
Perfect as a drawer tidy
Internal dimensions: 80 x 265 x 55mm (WxDxH)
Capacity: 1.3 Litres

See full description
Specifications for Compact Storage Box Slim 94x291x61mm 1.3L Clear - 11290
  • Colour
    Transparent
  • Capacity
    1.3L
  • Product Type
    Storage Box

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome