0
1

Really Useful 35L Recycled Plastic Storage Box Black 35Black R

Order Code: ZT1551913S

£22.99 Inc VAT (20%)


Description

Keep files and documents neatly stored away in this 35 Litre Recycled Plastic Storage Box from Really Useful. With 35L of capacity, the large interior provides plenty of room for A4 and foolscap documents and folders. The opaque black sides and lid keeps your files private and protects them from fading in harsh sunlight. The design is stackable as well for space-saving storage. It's eco-friendly as well, made from 100% recycled plastic.
Opaque with lid to keep contents private
Part of a fully interchangeable range
Made from 100% recycled plastic
Lid locks securely in place
Designed for A4 and foolscap files
Capacity: 35 litres
Dimensions: W480 x D390 x H310mm
Colour: Black

See full description
Specifications for Really Useful 35L Recycled Plastic Storage Box Black 35Black R
  • Weight
    1.55kg
  • MFR Part No.
    RUP80135

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome