0
1
2

Really Useful Clear 21L Plastic Divided Storage Box 21C+6T+12T

Order Code: ZT1551621S

£37.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£37.990%
5 - 9£36.474%
10 +£34.958%

Currently unavailable

Description

Keep small and fiddly components and supplies neatly stored away in this 21 Litre Plastic Divided Storage Box from Really Useful. Keep smaller parts safe and neatly stored in the 6-part and 12-part trays for tidy compartmentalised storage. The clear sides let you see contents at a glance for efficient organisation, and provide sturdy protection from the elements and vermin. The design is stackable as well for space-saving storage, and features handles for easy carrying.
Storage box with compartments for small parts
1x 6-part and 1x 12-part lift-out trays for easier organisation
Lid locks securely in place
Strong plastic construction: rodent-resistant for reliable archive use
Attractive blue click-lock handles
Ideal for small components, art supplies and office sundries
Capacity: 21 litres
Dimensions: 350 x 450 x 200mm
Colour: Clear

See full description
Specifications for Really Useful Clear 21L Plastic Divided Storage Box 21C+6T+12T
  • MFR Part No.
    RUP63118
  • Weight
    2.7kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome