Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Shipping & Packing Bags
Polythene Packaging
Bags. Pe. Resealable. 250 x 356mm Plain - Pack of 100
Order Code:
ZT2901233S
£15.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.99
0%
5 - 9
£15.19
5%
10 - 19
£14.39
10%
20 +
£13.59
15%
1
Add to basket
Get it in
3-7
working days
Available
GBP
15.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/polythene-packaging/bags-pe-resealable-250-x-356mm-plain-pack-of-100/p/ZT2901233S
Add to quotation
View all Polythene Packaging
Description
Bags. PE. resealable. 250 x 356mm plain BAG1027
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Bags. Pe. Resealable. 250 x 356mm Plain - Pack of 100
Product Code
BAG1027
Pack Size
100
Product Type
Sample Bags
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome