Dispatch Bag, Non-Transparent, Film Thickness 70 Μm, LxW 640 X 505mm, Pack Of 300

Order Code: ZT2694836S

£999.99 Inc VAT (20%)


Description

Dispatch bag, non-transparent, film thickness 70 m, LxW 640 x 505 mm, pack of 300. Supplied = assembled. Length = 640 mm. Width = 505 mm. Imprint = Blue Angel, materials cycle, recycling information. Material = PCR-LDPE. Lock type = adhesive seal, double. Model = PCR. Film thickness = 70 m. Product type = dispatch bags. Made of more than 80% recycled waste. Sustainable transport packaging for couriers and textile shipments. Post consumer recycled material is environmentally friendly and saves resources. Ideal for sending magazines, catalogues, mailing, textiles, etc. Different types with a base fold for a larger capacity and with double adhesive seal , with perforations in between. High quality dispatch bags made of white, tear resistant PE film. Permanent adhesive seal.

See full description
Specifications for Dispatch Bag, Non-Transparent, Film Thickness 70 Μm, LxW 640 X 505mm, Pack Of 300
  • Product Type
    Dispatch Bags
  • Length
    640mm
  • Material
    PCR-LDPE
  • Supplied
    Assembled
  • Width
    505mm
  • Pack Quantity
    300
  • Lock Type
    Adhesive Seal, Double
  • Film Thickness
    70 Μm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome