Dispatch Bags, Filling Height Up To 25mm, LxW 195 X 180mm

Order Code: ZT2733154S

£119.99 Inc VAT (20%)


Description

Dispatch bags, filling height up to 25 mm, LxW 195 x 180 mm. Supplied = assembled. Length = 195 mm. Width = 180 mm. Material = corrugated cardboard. Grade = 1.02 F. Product type = dispatch bags. Variable filling height up to 25 mm. Ideal for goods dispatch. With self-adhesive seal and tear strip. Stable dispatch bags made of corrugated cardboard with self-adhesive seal. Ideal for sending samples and goods, documents, catalogues, etc.

See full description
Specifications for Dispatch Bags, Filling Height Up To 25mm, LxW 195 X 180mm
  • Product Type
    Dispatch Bags
  • Length
    195mm
  • Width
    180mm
  • Supplied
    Assembled
  • Material
    Corrugated Cardboard
  • Pack Quantity
    100
  • Grade
    1.02 F

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome