0
1

Polythene Bags Clear, Pack of 250 - 2W06255

Order Code: ZT1541636S

£114.99 Inc VAT (20%)


Description

Ideal for colour coded waste disposal schemes, commercial waste, office waste or healthcare waste, these clear polythene bags from 2Work come on a roll of 50 and are perforated for ease of selection. Each bag has a capacity of 90 litres and is classed as medium duty, suitable for a variety of disposal needs. The bags are gusseted and will expand when filled in order to fit in as much as possible.
Roll of 50 clear polythene 38 micron gusseted refuse sacks
Each bag has a capacity of 90 litres
Medium duty bags suitable for waste disposal
Bags are perforated on the roll for easy usage
Dimensions: 381x711x975mm
Colour: Clear
Pack of 250

See full description
Specifications for Polythene Bags Clear, Pack of 250 - 2W06255
  • MFR Part No.
    2W06255
  • Size
    381x711x975mm
  • Pack Quantity
    250
  • Colour
    Transparent
  • Material
    Polythene
  • Product Type
    Polythene Bags
  • Type
    Refuse Sacks
  • Capacity
    90 litres

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome