Rectangular PE Container, Capacity 520 L, LxW Top 1240 X 800mm

Order Code: ZT2714455S

£309.99 Inc VAT (20%)


Description

Rectangular PE container, capacity 520 l, LxW top 1240 x 800 mm. Supplied = assembled. Capacity = 520 l. Material = polyethylene (high pressure PE/LDPE) External width = 800 mm. External length = 1240 mm. External height = 930 mm. Temperature resistance = -20 °C to +50 °C. Colour = green. Feature = stackable. External width at base = 610 mm. External length at base = 1095 mm. Weight = 13.5 kg. Fittings = without lid. Made of low density polyethylene. Temperature resistant from -20 °C to +50 °C. Resistant to many acids and alkalis (please ask for details) Can be placed inside one another to save space. The customer must drill the hole for the drain tap.

See full description
Specifications for Rectangular PE Container, Capacity 520 L, LxW Top 1240 X 800mm
  • Colour
    Green
  • Capacity
    520L
  • Supplied
    Assembled
  • Material
    Polyethylene (High Pressure PE / LDPE)
  • External Height
    930mm
  • External Length
    1240mm
  • External Width
    800mm
  • External Length At Base
    1095mm
  • Features
    Stackable
  • Weight
    13.5kg
  • Fittings
    Without Lid
  • Temperature Resistance
    20°C To +50°C
  • External Width At Base
    610mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome