EB-2250U 5000 Lumens HDMI USB Projector

Order Code: ZT4973059S

£1,599.99 Inc VAT (20%)


Description

Offering excellent brightness to deliver perfect presentations with Gesture Presenter and intuitive, easy-to-use features.<br><br>Our super-bright new business projector offers an outstanding brightness 5, 000 lumens and full HD resolution. The EB-2250U is designed to project a scalable image size of up to a 300 inches, and offers connectivity options such as dual HDMI and optional Wi-Fi.<br><br>The EB-2250U offers a wide range of connectivity options, including screen mirroring, wireless LAN (optional) and two HDMI inputs. Setup is easy too, thanks to features including auto-power-on, focus help, keystone correction and screen fit - delivering presentations quickly and efficiently.

See full description
Specifications for EB-2250U 5000 Lumens HDMI USB Projector
  • Brightness
    5000Lumens
  • Projection Distance
    1.5-9m
  • Projection Screen Size
    1.3-7.62m
  • Colour
    White
  • Built-In Speakers
    1x16w
  • Product Type
    Digital Projectors
    Standard Projector
  • Dimensions (W x D x H)
    377x291x110mm
  • Native Resolution
    WUXGA (1920x1200)
  • Lamp Life
    5000/10000hours
  • Weight
    4.6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome