EB770Fi 4100 Lumens 3LCD FHD Projector

Order Code: ZT4783790S

£2,399.99 Inc VAT (20%)


Description

Project your vision, with a Full HD interactive large screen display up to 100in that will enhance engagement, learning and productivity. Whatever the size of class or meeting room, unrestricted and interactive learning sessions are possible with this bright, compact and affordable touch-display solution. The EB-770Fi's bright image, scalable up to 100in, is clearly visible from every angle and at a distance, and content can easily be shared or streamed directly from multiple devices for the ultimate collaborative experience. The EB-770Fi is a step up from the EB-770F, with added interactive features. Interactive technology enables two digital pens to be used on the display simultaneously (finger touch available through optional accessory FT01) Presentations can be controlled and brought to life with on-screen annotations, while a variety of convenient built-in tools support productivity. An optional Epson visualiser camera can be controlled via the display, projecting documents or objects from a desk for the whole room to see in incredible detail. With a 4, 100 lumens laser-light source, combined with 3LCD technology, it produces a large, bright and vibrant display up to 100in, clearly visible from all angles and at a distance. Versatile wired and wireless connectivity options, including screen mirroring via Miracast, allows participants to effortlessly share content from their PCs or mobile devices. The experience is immersive and user-friendly. The ultra short throw lens allows safe, unobtrusive positioning above the display, enabling presenters free access to interact without casting shadows. Unlike a flat-panel display, there is no heavy, breakable, glass panel to create disruptive, reflected blind spots from certain angles; and presenters are not subjected to LCD panel direct blue light radiation.

See full description
Specifications for EB770Fi 4100 Lumens 3LCD FHD Projector
  • Colour
    White
  • Form
    Laser Projector
  • Weight
    6kg
  • Product Type
    Digital Projectors
  • Brightness
    4100Lumens
  • Light Source
    Laser
  • Lamp Life
    20000/30000hours
  • Projection Screen Size
    60-100 inches
  • Native Resolution
    1080p Full HD (1920x1080)
  • Built-In Speakers
    1x16w

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome