EB982W 4200 Lumens 3LCD WXGA Projector

Order Code: ZT4783911S

£799.99 Inc VAT (20%)


Description

Raise the bar with this bright and scalable, 4, 200 lumens, WXGA projector, that offers multiple connectivity solutions and is simple to set up. Optimise your presentation's potential with this bright WXGA projector thats capable of producing a large and scalable screen size. Excessive downtime is a thing of the past with this reliable projector that can deliver years of use before a replacement lamp is required or the air filter needs attention. It has a range of connectivity solutions and is fuss free to set up. With this WXGA projector, content will be bright, vivid and clear, ensuring that everyone can engage with the audience. Providing excellent visibility, this projector is scalable up to 280 inches and is bright even in high ambient lighting conditions. Its all thanks to the high 4, 200-lumen output and 16, 000:1 contrast ratio.

See full description
Specifications for EB982W 4200 Lumens 3LCD WXGA Projector
  • Lamp Life
    6500/17000hours
  • Projection Screen Size
    0.74-7.11m
  • Weight
    3.1kg
  • Colour
    White
  • Built-In Speakers
    1x16w
  • Projection Distance
    0.9-1.4m
  • Dimensions (W x D x H)
    309x282x90mm
  • Brightness
    4200Lumens
  • Native Resolution
    WXGA (1200x800)
  • Product Type
    Digital Projectors
    Standard Projector

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome