EPack of 49 3600 Lumens 3LCD XGA Projector

Order Code: ZT4783712S

£599.99 Inc VAT (20%)


Description

Compact display, optional wireless. Combines the versatility to be positioned just about anywhere with excellent brightness and sharpness, plus low-maintenance performance. Presentations become effortless, with the sharp, stylish EB-X49, which offers great performance in a remarkably versatile package. Long lamp life and trusted Epson durability offer peace of mind and minimal maintenance. Enjoy large scale presentations with crisp, clear text, as well as compelling imagery and video content, on screen sizes up to 300 inches. 3, 600-lumen performance combines with a high contrast ratio of 16, 000:1 to offer outstanding visual performance, even in well-lit rooms.

See full description
Specifications for EPack of 49 3600 Lumens 3LCD XGA Projector
  • Dimensions (W x D x H)
    302x249x87mm
  • Product Type
    Digital Projectors
  • Colour
    White
  • Form
    Portable Projector
  • Weight
    2.7kg
  • Native Resolution
    XGA (1024x768)
  • Lamp Life
    6000/12000hours
  • Projection Screen Size
    0.76-7.62m
  • Brightness
    3600Lumens
  • Light Source
    UHE
  • Built-In Speakers
    1x5w

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome