GT2000HDR 3500 Lumens HDMI USB Projector

Order Code: ZT3527023S

£999.99 Inc VAT (20%)

Currently unavailable

Description

Optoma GT2000HDR DLP 3D 3500 ANSI Lumens 1920 x 1080 Pixels Full HD HDMI USB Standard Throw Projector

Specifications for GT2000HDR 3500 Lumens HDMI USB Projector
  • Weight
    3kg
  • Colour
    White
  • Form
    Short Throw Projector
  • Product Type
    Digital Projectors
  • Projection Screen Size
    0.76-7.63m
  • Lamp Life
    30000hours
  • Light Source
    Laser
  • Projection Distance
    0.3-3.3m
  • Brightness
    3500Lumens
  • Native Resolution
    1080p Full HD (1920x1080)
  • Built-In Speakers
    1x15w

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome