ML1050ST Plus 1000 Lumens HDMI Projector

Order Code: ZT3527152S

£829.99 Inc VAT (20%)


Description

Optoma ML1050ST Plus DLP WXGA 1280 x 800 Pixels Resolution 1000 ANSI Lumens HDMI VGA USB Projector

Specifications for ML1050ST Plus 1000 Lumens HDMI Projector
  • Light Source
    LED
  • Product Type
    Short Throw Projector
    Digital Projectors
  • Native Resolution
    WXGA (1200x800)
  • Projection Screen Size
    1.27-2.54m
  • Lamp Life
    20000hours
  • Weight
    420g
  • Brightness
    1000Lumens
  • Projection Distance
    0.86-1.72m
  • Colour
    White
  • Built-In Speakers
    1x1w

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome