ML1050STi 1000 Ansi Lumens 1280 x 800 Pixels WXGA Short Throw LED Projector

Order Code: ZT5531605S

£899.99 Inc VAT (20%)


Description

With its compact and versatile design, the ML1050STi is perfect for presenting on-the-go, casual viewing at home, and with the addition of RS232 - ideal for hidden installations requiring control.Present without a laptop using built-in features and memory. Enjoy entertainment and play content directly from the projector, seamlessly display presentations with Native Office Viewer, access files via microSD and USB and share wirelessly through the Display Share app.This lightweight projector also lets you watch films directly from a microSD card* or USB stick - Perfect for HD movie nights at home, and with new and impressive colour accuracy (90% DCI-P3) movie lovers can enjoy every nuance and detail as the director intended.Gamers can now feel the competitive edge with the addition of low latency mode for input lag as low as 16ms.

See full description
Specifications for ML1050STi 1000 Ansi Lumens 1280 x 800 Pixels WXGA Short Throw LED Projector
  • Native Resolution
    1280x800
  • Projection Distance
    0.86-1.72m
  • Product Type
    Short Throw Projector
    Digital Projectors
  • Projection Screen Size
    1.27-2.54m
  • Brightness
    1000Lumens
  • Colour
    White
  • Lamp Life
    20000hours
  • Built-In Speakers
    1x2w
  • Light Source
    LED
  • Weight
    420g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome