UHZ35ST 3500 Lumens 3840 x 2160 Pixels 4K Ultra HD DLP 3D Laser USB Projector

Order Code: ZT4188699S

£2,399.99 Inc VAT (20%)


Description

Eco-friendly compact high brightness 4K UHD laser projectorThe UHZ35ST is one of Optoma's most compact and hassle-free 4K UHD DuraCore laser projectors to date. Designed for maintenance-free continuous operation

Specifications for UHZ35ST 3500 Lumens 3840 x 2160 Pixels 4K Ultra HD DLP 3D Laser USB Projector
  • Colour
    White
  • Weight
    3kg
  • Product Type
    Digital Projectors
  • Form
    Short Throw
  • Projection Screen Size
    0.91-7.62m
  • Lamp Life
    Laser 30000 hours
  • Brightness
    3500Lumens
  • Projection Distance
    0.4-3.3m
  • Native Resolution
    3840x2160
  • USB
    1x Type A
  • Light Source
    Laser
  • Built-In Speakers
    1x15w

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome