Duo Security Pass Holder Blue (Pack of 25) 8218/06

Duo Security Pass Holder Blue (Pack of 25) 8218/06

Order Code: ZT1541160S

£66.99 Inc VAT (20%)


Description

The Durable Duo Security Pass Holder with Clip for holding 2 cards. The badge securely holds two ID cards in portrait or landscape format. The holder has a drop front for easy card insertion and removal. The clip makes it quick and easy to attach to clothing. Additional badge accessories can be used as well. Dimensions: 54 x 85mm.
Securely holds 2 badges in place making it visible at all times
Protects the name badge from damage and scratches
Made of high quality plastic for durability
Can be used in portrait and landscape
Includes metal clip for attaching to clothing without causing any damage
Secures cards without damaging magnetic strip
Drop front for easy card insertion and removal
Ideal for use with badge chains, reels and lanyards
Dimensions: 54 x 85mm
Colour: Blue
Pack of 25

See full description
Specifications for Duo Security Pass Holder Blue (Pack of 25) 8218/06
  • Pack Quantity
    25
  • MFR Part No.
    DB90938
  • Material
    Plastic
  • Product Type
    Security Pass Holder
  • Colour
    Blue
  • Size
    54 x 85mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome