Durable Self Laminating Name Badge 54x90mm Clear (Pack 25) 814919

Order Code: ZT1256651P

£17.99 Inc VAT (20%)


Description

Self laminating crystal clear name badges made of premium anti-tear PCV for increased durability. The design features a rotating metal fastener to keep the badge sitting vertically. Comes with our free online name badge design software DURAPRINT with database functionality, saving you both time and money. Environmentally friendly in accordance with ISO 14021: 100% recyclable. Made in Germany Insert size: 54 x 90 mm Pack size: 25

See full description
Specifications for Durable Self Laminating Name Badge 54x90mm Clear (Pack 25) 814919
  • Colour
    Transparent
  • Type
    Visitors Badge
  • MFR Part No.
    11167DR
  • Weight
    164.3g
  • Material
    Plastic
  • Form
    ID Badge
  • Orientation
    Landscape
  • Attachment
    Rotating Clip
  • Badge Size
    54x90mm
  • Pack Quantity
    25