EnerGel XM Rollerball Permanent 0.7 Black (Pack of 2) - BLP77-PRO2AEU

Order Code: ZT4175272S

£7.59 Inc VAT (20%)
£7.995% off
QuantityPriceDiscount
1 - 4£7.590%
5 - 9£7.294%
10 - 19£6.988%
20 - 49£6.6812%
50 +£6.3816%


Description

The Pentel EnerGel Document is a rollerball liquid gel pen with pigmented light-resistant black ink. The EnerGel Document ink has been certified ISO 27668-2 which is specifically intended for use on documents. The ink is both waterproof and smudge-proof in outdoor conditions the ink is weather resistant and will not bleed or become illegible even in drizzle or on damp paper. The ink also has the important properties of being non-erasable and non-removable and is also acid-resistant. This makes the pen the tool of choice for applications with specialised requirements such as archive work. The original EnerGel ink gives contour sharpness is fast drying and does not clog up or smear on paper. The elegant black casing is fitted with a durable metal writing 0.7mm tip and also features a sturdy metal clip and an ergonomic rubberised grip for comfort. Made from 54% recycled materials the environmentally friendly pen is refillable and supplied in a cardboard wallet of 2.
Retractable gel pen
Certified to ISO 27668-2 and designed for signing documents and other applications on paper
Light-resistant waterproof quick drying EnerGel ink
Comfortable rubber finger grip
Made from 54% recycled material
Medium 0.7mm tip writing a 0.35mm line width
Barrel colour: Black
Ink colour: Black
Supplied in a cardboard wallet
Pack of 2 pens

See full description
Specifications for EnerGel XM Rollerball Permanent 0.7 Black (Pack of 2) - BLP77-PRO2AEU
  • Line Width
    0.35mm
  • Tip Size
    0.7mm
  • Refill Type
    Refillable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome