Hi-Tecpoint V5 Liquid Ink Rollerball Pen Black 10 Pens + 30 Refills (Pack of 40) - 3131910556237

Order Code: ZT4177904S

£41.99 Inc VAT (20%)


Description

Pilot's Hi-Tecpoint V5 liquid ink rollerball pen offers a sleek, professional design combined with smooth, precise writing strokes, perfect for daily use in the office. The grip provides comfort when writing for extended periods of time and the unique ink formula and ink regulator provide consistent flow for fluid writing. The resistant Hi-Tecpoint tip ensures precision for taking detailed notes and the ink is archival safe and tamper proof. Supplied in a pack of 10 pens and 30 refills.
Refillable rollerball pen plus refills
Precision tip for a precise, clean line
Made from 71% recycled plastic (excluding consumables)
Unique liquid ink for consistent flowing strokes and smooth writing
0.5mm tip for a 0.3mm line width
Comfortable grip, keeping hand fatigue to a minimum
Archival-safe and tamper-proof ink
Barrel colour: Black and silver, Ink colour: Black
Pack of 10 pens and 30 refills
Pack of 40

See full description
Specifications for Hi-Tecpoint V5 Liquid Ink Rollerball Pen Black 10 Pens + 30 Refills (Pack of 40) - 3131910556237
  • Ink Type
    Liquid Ink
  • Tip Size
    0.5mm
  • Product Type
    Liquid Ink Rollerball Pen
  • Ink Colour
    Black
  • Line Width
    0.3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome