Roller Ball Pen Red 0.4MM Pack of 12 2770

Order Code: ZT1049092X

£3.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.290%
10 - 19£3.164%
20 - 49£3.038%
50 - 99£2.9012%
100 +£2.7616%

Order by 3pm, get it Tomorrow

Description

Ink flow adjuster controls ink flow. Ink level can be seen through the transparent barrel. Good for sharp carbon copies.

Specifications for Roller Ball Pen Red 0.4MM Pack of 12 2770
  • Ink Colour
    Red
  • Refill Type
    Non-Refillable
  • Pen Type
    Permanent
  • Line Width
    0.4mm
  • MFR Part No.
    2770
  • Tip Size
    Fine
  • Retractable
    Non-Retractable
  • Type
    Rollerball Pen
  • Series
    2770
  • Attachment Type
    Clip
  • Ink Type
    Permanent
  • Barrel Colour
    Black / Silver
  • Body Material
    Plastic
  • Grip
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome