Signo 207 Retract Gel Rollerball Blue, Pack of 12 9004601

Signo 207 Retract Gel Rollerball Blue, Pack of 12 9004601

Order Code: ZT1549685S

£16.99 Inc VAT (20%)

Currently unavailable

Description

This Uni-Ball Signo 207 Rollerball Pen contains smooth gel ink, which is fade resistant, water resistant and tamper proof. The 0.7mm tip writes a 0.5mm line width for everyday use at home, school, or in the office. The pen has a convenient retractable design, comfortable rubber grip and a transparent barrel for monitoring remaining ink levels. This pack contains 12 pens with blue ink.
Rollerball pen with ultra smooth gel ink
Ink is fade resistant, water resistant and tamper proof
Rubber grip for comfort
UMN-207 Medium 0.7mm tip for a 0.5mm line width
Retractable mechanism for convenience
Barrel colour: Black
Ink colour: Blue
Pack of 12

See full description
Specifications for Signo 207 Retract Gel Rollerball Blue, Pack of 12 9004601
  • MFR Part No.
    MI92913
  • Pack Quantity
    12
  • Tip Size
    0.7mm
  • Product Type
    Gel Rollerball
  • Line Width
    0.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome