V7 Hi-Tecpoint Ultra Rollerball Pen Medium Blue (Pack of 20) - 3131910516545

V7 Hi-Tecpoint Ultra Rollerball Pen Medium Blue (Pack of 20) - 3131910516545

Order Code: ZT4177780S

£33.99 Inc VAT (20%)


Description

Tried and trusted for over two decades, the V7 Hi-Tecpoint benefits from a smooth, medium writing nib that delivers a precise line of pure liquid ink, giving bright, dense colour. The multi-dimple rollerball system and the ink flow regulators give smooth, skip-free writing until the very last drop. Complete with a sturdy pocket clip, the 0.7mm ball gives a 0.5mm line. This pack includes 20 pens.
Smooth, medium nib delivers a line of pure liquid ink
Multi-dimple rollerball system gives smooth, skip-free writing
Ink flow regulators give a consistent ink supply
Ink viewer window to see how much ink is remaining
0.7mm tip writes a 0.5mm medium line
Colour: Blue
Supplied in a pack of 16 with 4 free (20 in total)

See full description
Specifications for V7 Hi-Tecpoint Ultra Rollerball Pen Medium Blue (Pack of 20) - 3131910516545
  • Ink Colour
    Blue
  • Line Width
    0.5mm
  • Nib Size
    0.7mm
  • Product Type
    Rollerball Pen

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome